
Solid Doors, fits 2000x400mm, Lt Gray, Steel
Mfr # PDS204
Zoro # G6822473
product price: $684.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
For Use With
Fits Frame 2000 x 400 mm
Width
15-3/4 in
Gauge
16 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDS204
Zoro #
G6822473
UPC #
783510254292
Country of Origin
Mexico
Dimensions
Width
15-3/4 in
Size
76.34 in H x 15-3/4 in W
Height
76.34 in
Thickness
16 ga / 1.52 mm
Dimensions
1939 x 392 mm / 76.34 x 15.75 in
Details
Item
Solid Doors,fits 2000x400mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 2000 x 400 mm
Gauge
16 ga
Color
Light Gray
Weight
32 lb
Series
ProLine
Fits Frame
2000 x 400 mm
Door Type
Steel
Description
Solid Doors,fits 2000x400mm,Lt Gray,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.