Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Doors, fits 2000x500mm, Lt Gray, Steel

  • Mfr # PDS205

  • Zoro # G6849308


product price: $712.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
For Use With
Fits Frame 2000 x 500 mm
Size
76.34 in H x 19.69 in W
Width
19.69 in
Height
76.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDS205
Zoro #
G6849308
UPC #
783510350390
Country of Origin
Mexico

Dimensions

Size
76.34 in H x 19.69 in W
Width
19.69 in
Height
76.34 in
Thickness
16 ga / 1.52 mm
Dimensions
1939 x 492 mm / 76.34 x 19.69 in

Details

Item
Solid Doors,fits 2000x500mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 2000 x 500 mm
Color
Light Gray
Gauge
16 ga
Series
ProLine
Weight
44 lb
Fits Frame
2000 x 500 mm
Door Type
Steel

Description

Solid Doors,fits 2000x500mm,Lt Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.