
Solid Doors, fits 2000x600mm, SS Type 304
Mfr # PDS206SS
Zoro # G6836333
product price: $3,280.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 2000 x 600 mm
Height
76.34 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDS206SS
Zoro #
G6836333
UPC #
783510314095
Country of Origin
United States
Dimensions
Height
76.34 in
Size
76.34 in H x 23.31 in W
Width
23.31 in
Thickness
16 ga / 1.52 mm
Dimensions
1939 x 592 mm / 76.34 x 23.31 in
Details
Item
Solid Doors,fits 2000x600mm,SS Type 30
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 2000 x 600 mm
Color
Unpainted
Gauge
16 ga
Weight
47 lb
Series
ProLine
Fits Frame
2000 x 600 mm
Door Type
Stainless Steel
Description
Solid Doors,fits 2000x600mm,SS Type 30
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.