Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Doors, Fits 2000x700mm, Lt Gray, S

  • Mfr # PDS207HF2

  • Zoro # G5821288


product price: $1,418.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
For Use With
Fits Frame 2000 x 700 mm
Size
76.34 in H x 27.24 in W
Gauge
16 ga
Height
76.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDS207HF2
Zoro #
G5821288
UPC #
783510135898
Country of Origin
United States

Dimensions

Size
76.34 in H x 27.24 in W
Height
76.34 in
Width
27.24 in
Thickness
16 ga / 1.52 mm
Dimensions
1939 x 692 mm / 76.34 x 27.24 in

Details

Item
Solid Doors,Fits 2000x700mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 2000 x 700 mm
Gauge
16 ga
Color
Light Gray
Type
EMC
Series
ProLine
Weight
57 lb
Fits Frame
2000 x 700 mm

Description

Solid Doors,Fits 2000x700mm,Lt Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.