Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Doors, fits 2200x1000mm, Lt Gray, Steel

  • Mfr # PDS2210

  • Zoro # G6818334


product price: $942.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
For Use With
Fits Frame 2200 x 1000 mm
Size
84.21 in H x 39.06 in W
Color
Light Gray
Height
84.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS2210
Zoro #
G6818334
UPC #
783510950200
Country of Origin
Mexico

Dimensions

Size
84.21 in H x 39.06 in W
Height
84.21 in
Width
39.06 in
Thickness
14 ga / 1.9 mm
Dimensions
2139 x 992 mm / 84.21 x 39.06 in

Details

Item
Solid Doors,Fits 2200x1000mm,Lt Gray,
Material
Mild Steel
For Use With
Fits Frame 2200 x 1000 mm
Color
Light Gray
Gauge
14 ga
Series
ProLine
Weight
98 lb
Door Type
Steel
Fits Frame
2200 x 1000 mm

Description

Solid Doors,Fits 2200x1000mm,Lt Gray,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.