Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Doors, Fits 2200x700mm, Lt Gray, S

  • Mfr # PDS227HF2

  • Zoro # G5821193


product price: $1,572.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
For Use With
Fits Frame 2200 x 700 mm
Height
84.21 in
Color
Light Gray
Width
27.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS227HF2
Zoro #
G5821193
UPC #
783510136291
Country of Origin
United States

Dimensions

Height
84.21 in
Width
27.24 in
Size
84.21 in H x 27.24 in W
Thickness
16 ga / 1.52 mm
Dimensions
2139 x 692 mm / 84.21 x 27.24 in

Details

Item
Solid Doors,Fits 2200x700mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 2200 x 700 mm
Color
Light Gray
Gauge
16 ga
Type
EMC
Weight
67 lb
Series
ProLine
Fits Frame
2200 x 700 mm

Description

Solid Doors,Fits 2200x700mm,Lt Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.