Zoro Homepage

Solid Doors, fits 700x600mm, Lt Gray, Steel

  • Mfr # PDS76R

  • Zoro # G6818316


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
For Use With
Fits Frame 700 x 600 mm
Gauge
16 ga
Width
23.31 in
Height
25.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS76R
Zoro #
G6818316
UPC #
783510948405
Country of Origin
Mexico

Dimensions

Width
23.31 in
Height
25.16 in
Size
25.16 in H x 23.31 in W
Thickness
16 ga / 1.52 mm
Dimensions
639 x 592 mm / 25.16 x 23.31 in

Details

Item
Solid Doors,Fits 700x600mm,Lt Gray,St
Material
Mild Steel
For Use With
Fits Frame 700 x 600 mm
Gauge
16 ga
Color
Light Gray
Series
ProLine
Weight
14 lb
Door Type
Steel
Fits Frame
700 x 600 mm

Description

Solid Doors,Fits 700x600mm,Lt Gray,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.