Zoro Homepage

Solid Sides, fits 1200x500mm, Lt Gray, Steel

  • Mfr # PSS125

  • Zoro # G6832246


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
For Use With
Fits Frame 1200 x 500 mm
Color
Light Gray
Gauge
16 ga
Height
44.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS125
Zoro #
G6832246
UPC #
783510304386
Country of Origin
Mexico

Dimensions

Height
44.84 in
Size
44.84 in H x 17.83 in W
Width
17.83 in
Thickness
16 ga / 1.52 mm
Dimensions
44.84 x 17.83 in / 1139 x 453 mm

Details

Item
Solid Sides,fits 1200x500mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 1200 x 500 mm
Color
Light Gray
Gauge
16 ga
Type
Steel
Series
ProLine
Weight
19.60 lb
Fits Frame
1200 x 500 mm

Description

Solid Sides,fits 1200x500mm,Lt Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.