Zoro Homepage

Solid Sides, fits 1400x500mm, Lt Gray, Steel

  • Mfr # PSS145

  • Zoro # G6819269


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
For Use With
Fits Frame 1400 x 500 mm
Width
17.83 in
Height
52.72 in
Size
52.72 in H x 17.83 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS145
Zoro #
G6819269
UPC #
783510961206
Country of Origin
Mexico

Dimensions

Width
17.83 in
Height
52.72 in
Size
52.72 in H x 17.83 in W
Thickness
16 ga / 1.52 mm
Dimensions
52.72 x 17.83 in / 1339 x 453 mm

Details

Item
Solid Sides,Fits 1400x500mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 1400 x 500 mm
Color
Light Gray
Gauge
16 ga
Type
Steel
Weight
24.70 lb
Series
ProLine
Fits Frame
1400 x 500 mm

Description

Solid Sides,Fits 1400x500mm,Lt Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.