Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Sides, fits 1400x600mm, SS Type 30

  • Mfr # PSS146SS

  • Zoro # G5871934


product price: $2,249.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 1400 x 600 mm
Width
21.77 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS146SS
Zoro #
G5871934
UPC #
783510317096
Country of Origin
United States

Dimensions

Width
21.77 in
Height
52.72 in
Size
52.72 in H x 21.77 in W
Thickness
16 ga / 1.52 mm
Dimensions
52.72 x 21.77 in / 1339 x 553 mm

Details

Item
Solid Sides,fits 1400x600mm,SS Type 30
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 1400 x 600 mm
Gauge
16 ga
Color
Unpainted
Type
Stainless Steel
Weight
33 lb
Series
ProLine
Fits Frame
1400 x 600 mm

Description

Solid Sides,fits 1400x600mm,SS Type 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.