
Solid Sides, fits 1400x800mm, Lt Gray, Steel
Mfr # PSS148
Zoro # G6819104
product price: $414.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
For Use With
Fits Frame 1400 x 800 mm
Height
52.72 in
Size
52.72 in H x 29.65 in W
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSS148
Zoro #
G6819104
UPC #
783510961404
Country of Origin
Mexico
Dimensions
Height
52.72 in
Size
52.72 in H x 29.65 in W
Width
29.65 in
Thickness
16 ga / 1.52 mm
Dimensions
52.72 x 29.65 in / 1339 x 753 mm
Details
Item
Solid Sides,Fits 1400x800mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 1400 x 800 mm
Color
Light Gray
Gauge
16 ga
Type
Steel
Weight
33 lb
Series
ProLine
Fits Frame
1400 x 800 mm
Description
Solid Sides,Fits 1400x800mm,Lt Gray,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.