Zoro Homepage

Solid Sides, fits 1600x600mm, SS Type 304

  • Mfr # PSS166SS

  • Zoro # G6838074


product price: $2,420.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 1600 x 600 mm
Height
60.59 in
Size
60.59 in H x 21.77 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS166SS
Zoro #
G6838074
UPC #
783510317294
Country of Origin
United States

Dimensions

Height
60.59 in
Size
60.59 in H x 21.77 in W
Width
21.77 in
Thickness
16 ga / 1.52 mm
Dimensions
60.59 x 21.77 in / 1539 x 553 mm

Details

Item
Solid Sides,fits 1600x600mm,SS Type 30
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 1600 x 600 mm
Color
Unpainted
Gauge
16 ga
Type
Stainless Steel
Series
ProLine
Weight
31 lb
Fits Frame
1600 x 600 mm

Description

Solid Sides,fits 1600x600mm,SS Type 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.