Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Sides, Fits 1800x400mm, Lt Gray, S

  • Mfr # PSS184HF2

  • Zoro # G5815453


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
For Use With
Fits Frame 1800 x 400 mm
Gauge
16 ga
Color
Light Gray
Width
13.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS184HF2
Zoro #
G5815453
UPC #
783510115395
Country of Origin
United States

Dimensions

Width
13.90 in
Size
68.46 in H x 13.90 in W
Height
68.46 in
Thickness
16 ga / 1.52 mm
Dimensions
68.46 x 13.90 in / 1739 x 353 mm

Details

Item
Solid Sides,Fits 1800x400mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 1800 x 400 mm
Gauge
16 ga
Color
Light Gray
Type
EMC
Weight
31 lb
Series
ProLine
Fits Frame
1800 x 400 mm

Description

Solid Sides,Fits 1800x400mm,Lt Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.