Zoro Homepage

Solid Sides, Fits 1800x600mm, Lt Gray, S

  • Mfr # PSS186HF2

  • Zoro # G5815478


product price: $803.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
For Use With
Fits Frame 1800 x 600 mm
Color
Light Gray
Height
68.46 in
Size
68.46 in H x 21.77 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS186HF2
Zoro #
G5815478
UPC #
783510115593
Country of Origin
United States

Dimensions

Height
68.46 in
Size
68.46 in H x 21.77 in W
Width
21.77 in
Thickness
16 ga / 1.52 mm
Dimensions
68.46 x 21.77 in / 1739 x 553 mm

Details

Item
Solid Sides,Fits 1800x600mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 1800 x 600 mm
Color
Light Gray
Gauge
16 ga
Type
EMC
Weight
34 lb
Series
ProLine
Fits Frame
1800 x 600 mm

Description

Solid Sides,Fits 1800x600mm,Lt Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.