Zoro Homepage

Solid Sides, fits 1800x800mm, SS Type 304

  • Mfr # PSS188SS

  • Zoro # G6838266


product price: $2,516.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 1800 x 800 mm
Height
68.46 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS188SS
Zoro #
G6838266
UPC #
783510317591
Country of Origin
United States

Dimensions

Height
68.46 in
Width
29.65 in
Size
68.46 in H x 29.65 in W
Thickness
16 ga / 1.52 mm
Dimensions
68.46 x 29.65 in / 1739 x 753 mm

Details

Item
Solid Sides,fits 1800x800mm,SS Type 30
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 1800 x 800 mm
Gauge
16 ga
Color
Unpainted
Type
Stainless Steel
Series
ProLine
Weight
54 lb
Fits Frame
1800 x 800 mm

Description

Solid Sides,fits 1800x800mm,SS Type 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.