
Solid Sides, fits 2000x500mm, Lt Gray, Steel
Mfr # PSS205
Zoro # G6818903
product price: $421.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
For Use With
Fits Frame 2000 x 500 mm
Height
76.34 in
Gauge
16 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS205
Zoro #
G6818903
UPC #
783510962609
Country of Origin
Mexico
Dimensions
Height
76.34 in
Size
76.34 in H x 17.83 in W
Width
17.83 in
Thickness
16 ga / 1.52 mm
Dimensions
76.34 x 17.83 in / 1939 x 453 mm
Details
Item
Solid Sides,Fits 2000x500mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 2000 x 500 mm
Gauge
16 ga
Color
Light Gray
Type
Steel
Weight
33 lb
Series
ProLine
Fits Frame
2000 x 500 mm
Description
Solid Sides,Fits 2000x500mm,Lt Gray,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.