Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Sides, Fits 2000x600mm, Lt Gray, S

  • Mfr # PSS206HF2

  • Zoro # G5815514


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
For Use With
Fits Frame 2000 x 600 mm
Width
21.77 in
Color
Light Gray
Size
76.34 in H x 21.77 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSS206HF2
Zoro #
G5815514
UPC #
783510116095
Country of Origin
United States

Dimensions

Width
21.77 in
Size
76.34 in H x 21.77 in W
Height
76.34 in
Thickness
16 ga / 1.52 mm
Dimensions
76.34 x 21.77 in / 1939 x 553 mm

Details

Item
Solid Sides,Fits 2000x600mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 2000 x 600 mm
Color
Light Gray
Gauge
16 ga
Type
EMC
Series
ProLine
Weight
44 lb
Fits Frame
2000 x 600 mm

Description

Solid Sides,Fits 2000x600mm,Lt Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.