Zoro Homepage

Solid Sides, Fits 2000x800mm, Lt Gray, S

  • Mfr # PSS208

  • Zoro # G5862789


product price: $507.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
For Use With
Fits Frame 2000 x 800 mm
Height
76.34 in
Color
Light Gray
Size
76.34 in H x 29.65 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS208
Zoro #
G5862789
UPC #
783510962807
Country of Origin
Mexico

Dimensions

Height
76.34 in
Size
76.34 in H x 29.65 in W
Width
29.65 in
Thickness
16 ga / 1.52 mm
Dimensions
76.34 x 29.65 in / 1939 x 753 mm

Details

Item
Solid Sides,Fits 2000x800mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 2000 x 800 mm
Color
Light Gray
Gauge
16 ga
Type
Steel
Weight
51.32 lb
Series
ProLine
Fits Frame
2000 x 800 mm

Description

Solid Sides,Fits 2000x800mm,Lt Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.