Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Sides, fits 2000x800mm, SS Type 30

  • Mfr # PSS208SS

  • Zoro # G5872275


product price: $2,664.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 2000 x 800 mm
Color
Unpainted
Height
76.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSS208SS
Zoro #
G5872275
UPC #
783510317799
Country of Origin
United States

Dimensions

Height
76.34 in
Size
76.34 in H x 29.65 in W
Width
29.65 in
Thickness
16 ga / 1.52 mm
Dimensions
76.34 x 29.65 in / 1939 x 753 mm

Details

Item
Solid Sides,fits 2000x800mm,SS Type 30
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 2000 x 800 mm
Color
Unpainted
Gauge
16 ga
Type
Stainless Steel
Series
ProLine
Weight
60 lb
Fits Frame
2000 x 800 mm

Description

Solid Sides,fits 2000x800mm,SS Type 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.