
Solid Sides, Fits 2000x900mm, Lt Gray, S
Mfr # PSS209
Zoro # G5862807
product price: $536.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
For Use With
Fits Frame 2000 x 900 mm
Height
76.34 in
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS209
Zoro #
G5862807
UPC #
783510962906
Country of Origin
Mexico
Dimensions
Height
76.34 in
Width
33.58 in
Size
76.34 in H x 33.58 in W
Thickness
14 ga / 1.9 mm
Dimensions
76.34 x 33.58 in / 1939 x 853 mm
Details
Item
Solid Sides,Fits 2000x900mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 2000 x 900 mm
Gauge
14 ga
Color
Light Gray
Type
Steel
Weight
73 lb
Series
ProLine
Fits Frame
2000 x 900 mm
Description
Solid Sides,Fits 2000x900mm,Lt Gray,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.