Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Sides, Fits 2200x500mm, Lt Gray, S

  • Mfr # PSS225

  • Zoro # G5862247


product price: $430.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
For Use With
Fits Frame 2200 x 500 mm
Gauge
16 ga
Color
Light Gray
Width
17.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS225
Zoro #
G5862247
UPC #
783510907303
Country of Origin
Mexico

Dimensions

Width
17.83 in
Height
84.21 in
Size
84.21 in H x 17.83 in W
Thickness
16 ga / 1.52 mm
Dimensions
84.21 x 17.83 in / 2139 x 453 mm

Details

Item
Solid Sides,Fits 2200x500mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 2200 x 500 mm
Gauge
16 ga
Color
Light Gray
Type
Steel
Weight
35.72 lb
Series
ProLine
Fits Frame
2200 x 500 mm

Description

Solid Sides,Fits 2200x500mm,Lt Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.