
Solid Sides, Fits 2200x800mm, Lt Gray, S
Mfr # PSS228HF2
Zoro # G5815654
product price: $991.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
For Use With
Fits Frame 2200 x 800 mm
Gauge
16 ga
Size
84.21 in H x 29.65 in W
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS228HF2
Zoro #
G5815654
UPC #
783510116491
Country of Origin
United States
Dimensions
Size
84.21 in H x 29.65 in W
Height
84.21 in
Width
29.65 in
Thickness
16 ga / 1.52 mm
Dimensions
84.21 x 29.65 in / 2139 x 753 mm
Details
Item
Solid Sides,Fits 2200x800mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 2200 x 800 mm
Gauge
16 ga
Color
Light Gray
Type
EMC
Weight
54 lb
Series
ProLine
Fits Frame
2200 x 800 mm
Description
Solid Sides,Fits 2200x800mm,Lt Gray,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.