Zoro Homepage

Solid Sides, Fits 2200x900mm, Lt Gray, S

  • Mfr # PSS229HF2

  • Zoro # G5815715


product price: $1,045.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
For Use With
Fits Frame 2200 x 900 mm
Height
84.21 in
Width
33.58 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS229HF2
Zoro #
G5815715
UPC #
783510116590
Country of Origin
United States

Dimensions

Height
84.21 in
Width
33.58 in
Size
84.21 in H x 33.58 in W
Thickness
14 ga / 1.9 mm
Dimensions
84.21 x 33.58 in / 2139 x 853 mm

Details

Item
Solid Sides,Fits 2200x900mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 2200 x 900 mm
Gauge
14 ga
Color
Light Gray
Type
EMC
Weight
79 lb
Series
ProLine
Fits Frame
2200 x 900 mm

Description

Solid Sides,Fits 2200x900mm,Lt Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.