Zoro Homepage

Solid Sides, fits 2200x900mm, Lt Gray, Steel

  • Mfr # PSS229

  • Zoro # G6819025


product price: $547.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
For Use With
Fits Frame 2200 x 900 mm
Color
Light Gray
Width
33.58 in
Height
84.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS229
Zoro #
G6819025
UPC #
783510963200
Country of Origin
Mexico

Dimensions

Width
33.58 in
Height
84.21 in
Size
84.21 in H x 33.58 in W
Thickness
14 ga / 1.9 mm
Dimensions
84.21 x 33.58 in / 2139 x 853 mm

Details

Item
Solid Sides,Fits 2200x900mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 2200 x 900 mm
Color
Light Gray
Gauge
14 ga
Type
Steel
Series
ProLine
Weight
73 lb
Fits Frame
2200 x 900 mm

Description

Solid Sides,Fits 2200x900mm,Lt Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.