
Solid Sides, Fits 700x600mm, Lt Gray, St
Mfr # PSS76
Zoro # G5862667
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
For Use With
Fits Frame 700 x 600 mm
Width
21.77 in
Size
25.16 in H x 21.77 in W
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS76
Zoro #
G5862667
UPC #
783510961107
Country of Origin
Mexico
Dimensions
Width
21.77 in
Size
25.16 in H x 21.77 in W
Height
25.16 in
Thickness
16 ga / 1.52 mm
Dimensions
25.16 x 21.77 in / 639 x 553 mm
Details
Item
Solid Sides,Fits 700x600mm,Lt Gray,St
Material
Mild Steel
For Use With
Fits Frame 700 x 600 mm
Color
Light Gray
Gauge
16 ga
Type
Steel
Series
ProLine
Weight
11.70 lb
Fits Frame
700 x 600 mm
Description
Solid Sides,Fits 700x600mm,Lt Gray,St
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.