Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Sides, Fits 700x600mm, Lt Gray, St

  • Mfr # PSS76HF2

  • Zoro # G5815356


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
For Use With
Fits Frame 700 x 600 mm
Gauge
16 ga
Width
21.77 in
Size
25.16 in H x 21.77 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS76HF2
Zoro #
G5815356
UPC #
783510114497
Country of Origin
United States

Dimensions

Width
21.77 in
Size
25.16 in H x 21.77 in W
Height
25.16 in
Thickness
16 ga / 1.52 mm
Dimensions
25.16 x 21.77 in / 639 x 553 mm

Details

Item
Solid Sides,Fits 700x600mm,Lt Gray,St
Material
Mild Steel
For Use With
Fits Frame 700 x 600 mm
Gauge
16 ga
Color
Light Gray
Type
EMC
Weight
10 lb
Series
ProLine
Fits Frame
700 x 600 mm

Description

Solid Sides,Fits 700x600mm,Lt Gray,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.