Zoro Homepage

Solid Tops, Fits 1200x400mm, Lt Gray, St

  • Mfr # PT124

  • Zoro # G5862658


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
For Use With
Double-Bay, Fits Frame 1200 x 400 mm
Color
Light Gray
Gauge
16 ga
Thickness
16 ga / 1.52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT124
Zoro #
G5862658
UPC #
783510967000
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Solid Tops,Fits 1200x400mm,Lt Gray,St
Material
Mild Steel
For Use With
Double-Bay, Fits Frame 1200 x 400 mm
Color
Light Gray
Gauge
16 ga
Type
Steel
Series
ProLine
Weight
17 lb
Frame Type
Double-Bay
Fits Frame
1200 x 400 mm

Description

Solid Tops,Fits 1200x400mm,Lt Gray,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.