
Solid Tops, fits 1200x800mm, SS Type 304
Mfr # PT128SS
Zoro # G5872449
product price: $2,055.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed
For Use With
Double-Bay, Fits Frame 1200 x 800 mm
Gauge
16 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT128SS
Zoro #
G5872449
UPC #
783510318796
Country of Origin
United States
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
Solid Tops,fits 1200x800mm,SS Type 304
Material
Stainless Steel 304
Finish
Brushed
For Use With
Double-Bay, Fits Frame 1200 x 800 mm
Gauge
16 ga
Color
Unpainted
Type
Stainless Steel
Weight
36 lb
Series
ProLine
Fits Frame
1200 x 800 mm
Frame Type
Double-Bay
Description
Solid Tops,fits 1200x800mm,SS Type 304
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.