Zoro Homepage

Solid Tops, Fits 600x600mm, Lt Gray, Ste

  • Mfr # PT66HF2

  • Zoro # G5815733


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
For Use With
Single-Bay, Fits Frame 600 x 600 mm
Gauge
16 ga
Color
Light Gray
Thickness
16 ga / 1.52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT66HF2
Zoro #
G5815733
UPC #
783510118990
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Solid Tops,Fits 600x600mm,Lt Gray,Ste
Material
Mild Steel
For Use With
Single-Bay, Fits Frame 600 x 600 mm
Gauge
16 ga
Color
Light Gray
Type
EMC
Series
ProLine
Weight
12.90 lb
Fits Frame
600 x 600 mm
Frame Type
Single-Bay

Description

Solid Tops,Fits 600x600mm,Lt Gray,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.