Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Tops, fits 700x900mm, Lt Gray, Steel

  • Mfr # PT79

  • Zoro # G6819174


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
For Use With
Single-Bay, Fits Frame 700 x 900 mm
Gauge
16 ga
Color
Light Gray
Thickness
16 ga / 1.52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT79
Zoro #
G6819174
UPC #
783510966102
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Solid Tops,Fits 700x900mm,Lt Gray,Ste
Material
Mild Steel
For Use With
Single-Bay, Fits Frame 700 x 900 mm
Gauge
16 ga
Color
Light Gray
Type
Steel
Weight
25.69 lb
Series
ProLine
Fits Frame
700 x 900 mm
Frame Type
Single-Bay

Description

Solid Tops,Fits 700x900mm,Lt Gray,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.