Zoro Homepage

Solid Tops, Fits 800x600mm, Lt Gray, Ste

  • Mfr # PT86HF2

  • Zoro # G5815819


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
For Use With
Single-Bay, Fits Frame 800 x 600 mm
Color
Light Gray
Gauge
16 ga
Thickness
16 ga / 1.52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT86HF2
Zoro #
G5815819
UPC #
783510119690
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Solid Tops,Fits 800x600mm,Lt Gray,Ste
Material
Mild Steel
For Use With
Single-Bay, Fits Frame 800 x 600 mm
Color
Light Gray
Gauge
16 ga
Type
EMC
Weight
15.02 lb
Series
ProLine
Frame Type
Single-Bay
Fits Frame
800 x 600 mm

Description

Solid Tops,Fits 800x600mm,Lt Gray,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.