
Solid Tops, fits 800x800mm, SS Type 304
Mfr # PT88SS
Zoro # G6838589
product price: $1,340.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed
For Use With
Single-Bay, Fits Frame 800 x 800 mm
Gauge
16 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT88SS
Zoro #
G6838589
UPC #
783510318390
Country of Origin
United States
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
Solid Tops,fits 800x800mm,SS Type 304
Material
Stainless Steel 304
Finish
Brushed
For Use With
Single-Bay, Fits Frame 800 x 800 mm
Gauge
16 ga
Color
Unpainted
Type
Stainless Steel
Series
ProLine
Weight
25.50 lb
Frame Type
Single-Bay
Fits Frame
800 x 800 mm
Description
Solid Tops,fits 800x800mm,SS Type 304
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.