Zoro Homepage

SPECTRACOOL Slim Fit Indoor Air Conditio

  • Mfr # S060316G050

  • Zoro # G5867147


product price: $3,884.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Width
11 in
Color
Light Gray
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S060316G050
Zoro #
G5867147
UPC #
783510281731
Country of Origin
China

Dimensions

Width
11 in
Depth
5-1/2 in
Height
21.6 in
Size
21.6 in x 11 in x 5-1/2 in
Thickness
18 ga / 1.21 mm

Details

Item
SPECTRACOOL Slim Fit Indoor Air Conditio
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
NEMA Enclosure Type
12
Application
Indoor
Features
Dust-Resistant
Gauge
18 ga
Voltage
100 to 120V AC
Series
SpectraCool Slim Fit
Weight
35 lb
Standards
UL/cUL Listed Type 12; File No.SA6453; CE; EAC; IP 54 Internal Loop; IP34 External Loop
Protection Rating
NEMA Type 12
Nominal Capacity Btu/h
1000 Btu/h
Operating Temperature
50 - 131 °F / 10 - 55 °C
Max Current
13 A
Nominal Voltage
115 V
Nominal Capacity Watts
300 W
Remote Access Control
No

Description

SPECTRACOOL Slim Fit Indoor Air Conditio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.