Zoro Homepage

SPECTRACOOL Slim Fit Indoor Air Conditio

  • Mfr # S060526G060

  • Zoro # G5866806


product price: $6,706.58
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Depth
8.1 in
Height
21.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S060526G060
Zoro #
G5866806
UPC #
783510281861
Country of Origin
United States

Dimensions

Depth
8.1 in
Height
21.6 in
Width
11 in
Size
21.6 in x 11 in x 8.1 in
Thickness
18 ga / 1.21 mm

Details

Item
SPECTRACOOL Slim Fit Indoor Air Conditio
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
NEMA Enclosure Type
12
Gauge
18 ga
Features
Dust-Resistant
Color
Light Gray
Voltage
230V
Weight
47 lb
Series
SpectraCool Slim Fit
Standards
UL/cUL Listed Type 12; File No.SA6453; CE; EAC; IP 54 Internal Loop; IP34 External Loop
Remote Access Control
Yes
Protection Rating
NEMA Type 12
Operating Temperature
50 - 131 °F / 10 - 55 °C
Nominal Capacity Btu/h
1700 Btu/h
Nominal Capacity Watts
500 W
Max Current
10A
Nominal Voltage
230 V

Description

SPECTRACOOL Slim Fit Indoor Air Conditio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.