Zoro Homepage

SPECTRACOOL Slim Fit Indoor Air Conditio

  • Mfr # S101016G050

  • Zoro # G5867138


product price: $4,356.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
37.4 in
Application
Indoor
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S101016G050
Zoro #
G5867138
UPC #
783510281755
Country of Origin
China

Dimensions

Height
37.4 in
Width
15.7 in
Size
37.4 in x 15.7 in x 10.2 in
Depth
10.2 in
Thickness
18 ga / 1.21 mm

Details

Item
SPECTRACOOL Slim Fit Indoor Air Conditio
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
NEMA Enclosure Type
12
Features
Dust-Resistant
Gauge
18 ga
Color
Light Gray
Voltage
100 to 120V AC
Series
SpectraCool Slim Fit
Weight
99 lb
Standards
UL/cUL Listed Type 12; File No.SA6453; CE; EAC; IP 54 Internal Loop; IP34 External Loop
Operating Temperature
50 - 131 °F / 10 - 55 °C
Max Current
34 A
Nominal Capacity Watts
1000 W
Nominal Capacity Btu/h
3400 Btu/h
Nominal Voltage
115 V
Remote Access Control
No
Protection Rating
NEMA Type 12

Description

SPECTRACOOL Slim Fit Indoor Air Conditio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.