Zoro Homepage

SPECTRACOOL Slim Fit Indoor Air Conditio

  • Mfr # S101046G060

  • Zoro # G5866876


product price: $7,716.35
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
37.4 in x 15.7 in x 10.2 in
Features
Dust-Resistant
Height
37.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S101046G060
Zoro #
G5866876
UPC #
783510281984
Country of Origin
United States

Dimensions

Size
37.4 in x 15.7 in x 10.2 in
Height
37.4 in
Depth
10.2 in
Width
15.7 in
Thickness
18 ga / 1.21 mm

Description

SPECTRACOOL Slim Fit Indoor Air Conditio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.