
SPECTRACOOL Slim Fit Indoor Air Conditio
Mfr # S101516G060
Zoro # G5866824
product price: $7,255.60
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
NEMA Enclosure Type
12
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S101516G060
Zoro #
G5866824
UPC #
783510281953
Country of Origin
United States
Dimensions
Size
37.4 in x 15.7 in x 10.2 in
Height
37.4 in
Depth
10.2 in
Width
15.7 in
Thickness
18 ga / 1.21 mm
Details
Item
SPECTRACOOL Slim Fit Indoor Air Conditio
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
NEMA Enclosure Type
12
Features
Dust-Resistant
Application
Indoor
Gauge
18 ga
Voltage
115V
Series
SpectraCool Slim Fit
Weight
43 lb
Standards
UL/cUL Listed Type 12; File No.SA6453; CE; EAC; IP 54 Internal Loop; IP34 External Loop
Max Current
34 A
Operating Temperature
50 - 131 °F / 10 - 55 °C
Remote Access Control
Yes
Protection Rating
NEMA Type 12
Nominal Voltage
115 V
Nominal Capacity Btu/h
5000 Btu/h
Nominal Capacity Watts
1500 W
Description
SPECTRACOOL Slim Fit Indoor Air Conditio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.