Zoro Homepage

SPECTRACOOL Slim Fit Indoor Air Conditio

  • Mfr # S162046G060

  • Zoro # G5867768


product price: $8,779.47
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
NEMA Enclosure Type
12
Features
Dust-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S162046G060
Zoro #
G5867768
UPC #
783510291723
Country of Origin
United States

Dimensions

Size
62.2 in x 15.7 in x 11.6 in
Height
62.2 in
Depth
11.6 in
Width
15.7 in
Thickness
18 ga / 1.21 mm

Details

Item
SPECTRACOOL Slim Fit Indoor Air Conditio
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
NEMA Enclosure Type
12
Features
Dust-Resistant
Gauge
18 ga
Application
Indoor
Voltage
460V
Weight
156 lb
Series
SpectraCool Slim Fit
Standards
UL/cUL Listed Type 12; File No.SA6453; CE; EAC; IP 54 Internal Loop; IP34 External Loop
Number of Phases
3
Nominal Capacity Btu/h
6800 Btu/h
Nominal Voltage
460 V
Protection Rating
NEMA Type 12
Remote Access Control
Yes
Max Current
9A
Operating Temperature
50 - 131 °F / 10 - 55 °C
Nominal Capacity Watts
2000 W

Description

SPECTRACOOL Slim Fit Indoor Air Conditio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.