Zoro Homepage

SPECTRACOOL Slim Fit Indoor Air Conditio

  • Mfr # S162546G050

  • Zoro # G5867113


product price: $6,856.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Size
62.2 in x 15.7 in x 11.6 in
Features
Dust-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S162546G050
Zoro #
G5867113
UPC #
783510281830
Country of Origin
China

Dimensions

Size
62.2 in x 15.7 in x 11.6 in
Height
62.2 in
Width
15.7 in
Depth
11.6 in
Thickness
18 ga / 1.21 mm

Details

Item
SPECTRACOOL Slim Fit Indoor Air Conditio
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Features
Dust-Resistant
Color
Light Gray
NEMA Enclosure Type
12
Gauge
18 ga
Voltage
400 to 460V AC
Weight
168 lb
Series
SpectraCool Slim Fit
Standards
UL/cUL Listed Type 12; File No.SA6453; CE; EAC; IP 54 Internal Loop; IP34 External Loop
Remote Access Control
No
Number of Phases
3
Max Current
11A
Protection Rating
NEMA Type 12
Nominal Voltage
460 V
Nominal Capacity Watts
2500 W
Nominal Capacity Btu/h
8500 Btu/h
Operating Temperature
50 - 131 °F / 10 - 55 °C

Description

SPECTRACOOL Slim Fit Indoor Air Conditio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.