
SPECTRACOOL Slim Fit Indoor Air Conditio
Mfr # S162546G060
Zoro # G5867743
product price: $9,372.14
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Depth
11.6 in
Gauge
18 ga
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S162546G060
Zoro #
G5867743
UPC #
783510291730
Country of Origin
United States
Dimensions
Depth
11.6 in
Width
15.7 in
Size
62.2 in x 15.7 in x 11.6 in
Height
62.2 in
Thickness
18 ga / 1.21 mm
Description
SPECTRACOOL Slim Fit Indoor Air Conditio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.