
SPECTRACOOL Slim Fit Indoor Air Conditioner, 21.60x11.00x5.50, Lt Gray
Mfr # S060326G050
Zoro # G6827845
product price: $4,764.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Size
21.6 in x 11 in x 5-1/2 in
Gauge
18 ga
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S060326G050
Zoro #
G6827845
UPC #
783510281663
Country of Origin
China
Dimensions
Size
21.6 in x 11 in x 5-1/2 in
Height
21.6 in
Width
11 in
Depth
5-1/2 in
Thickness
18 ga / 1.21 mm
Details
Item
SPECTRACOOL Slim Fit Indoor Air Conditio
Material
Mild Steel
Finish
Powder Coated
Gauge
18 ga
Application
Indoor
Color
Light Gray
Features
Dust-Resistant
NEMA Enclosure Type
12
Standards
UL/cUL Listed Type 12; File No.SA6453; CE; EAC; IP 54 Internal Loop; IP34 External Loop
Voltage
115 to 250 VAC
Series
SpectraCool Slim Fit
Weight
34.30 lb
Nominal Voltage
115 V
Nominal Capacity Watts
300 W
Operating Temperature
50 - 131 °F / 10 - 55 °C
Protection Rating
NEMA Type 12
Max Current
6A
Remote Access Control
No
Nominal Capacity Btu/h
1000 Btu/h
Description
SPECTRACOOL Slim Fit Indoor Air Conditio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.