
SPECTRACOOL Slim Fit Indoor Air Conditioner, 21.60x11.00x5.50, Lt Gray
Mfr # S060326G060
Zoro # G6828064
product price: $5,584.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Size
21.6 in x 11 in x 5-1/2 in
Color
Light Gray
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S060326G060
Zoro #
G6828064
UPC #
783510281854
Country of Origin
United States
Dimensions
Size
21.6 in x 11 in x 5-1/2 in
Height
21.6 in
Width
11 in
Depth
5-1/2 in
Thickness
18 ga / 1.21 mm
Details
Item
SPECTRACOOL Slim Fit Indoor Air Conditio
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Features
Dust-Resistant
Gauge
18 ga
Application
Indoor
NEMA Enclosure Type
12
Voltage
115V
Standards
UL/cUL Listed Type 12; File No.SA6453; CE; EAC; IP 54 Internal Loop; IP34 External Loop
Weight
35 lb
Series
SpectraCool Slim Fit
Nominal Capacity Watts
300 W
Max Current
6A
Nominal Capacity Btu/h
1000 Btu/h
Operating Temperature
50 - 131 °F / 10 - 55 °C
Nominal Voltage
115 V
Remote Access Control
Yes
Protection Rating
NEMA Type 12
Description
SPECTRACOOL Slim Fit Indoor Air Conditio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.