SPECTRACOOL Slim Fit Indoor Air Conditioner, 21.60x11.00x8.10, Lt Gray

  • Mfr # S060526G050

  • Zoro # G6827809


product price:  $4,785.98
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Depth
8.1 in
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S060526G050
Zoro #
G6827809
UPC #
783510281670
Country of Origin
China

Dimensions

Depth
8.1 in
Width
11 in
Size
21.6 in x 11 in x 8.1 in
Height
21.6 in
Thickness
18 ga / 1.21 mm

Details

Item
SPECTRACOOL Slim Fit Indoor Air Conditio
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
NEMA Enclosure Type
12
Application
Indoor
Features
Dust-Resistant
Gauge
18 ga
Voltage
200 to 250V AC
Standards
UL/cUL Listed Type 12; File No.SA6453; CE; EAC; IP 54 Internal Loop; IP34 External Loop
Weight
33 lb
Series
SpectraCool Slim Fit
Nominal Voltage
230 V
Max Current
10A
Nominal Capacity Btu/h
1700 Btu/h
Operating Temperature
50 - 131 °F / 10 - 55 °C
Protection Rating
NEMA Type 12
Remote Access Control
No
Nominal Capacity Watts
500 W

Description

SPECTRACOOL Slim Fit Indoor Air Conditio

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.