SPECTRACOOL Slim Fit Indoor Air Conditioner, 37.40x15.70x10.20, Lt Gra

  • Mfr # S101026G050

  • Zoro # G6827915


product price:  $5,240.91
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
10.2 in
Gauge
18 ga
Width
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S101026G050
Zoro #
G6827915
UPC #
783510281687
Country of Origin
China

Dimensions

Depth
10.2 in
Width
15.7 in
Size
37.4 in x 15.7 in x 10.2 in
Height
37.4 in
Thickness
18 ga / 1.21 mm

Details

Item
SPECTRACOOL Slim Fit Indoor Air Conditio
Material
Mild Steel
Finish
Powder Coated
Gauge
18 ga
Color
Light Gray
Features
Dust-Resistant
NEMA Enclosure Type
12
Application
Indoor
Standards
UL/cUL Listed Type 12; File No.SA6453; CE; EAC; IP 54 Internal Loop; IP34 External Loop
Voltage
200 to 250V AC
Series
SpectraCool Slim Fit
Weight
98 lb
Remote Access Control
No
Protection Rating
NEMA Type 12
Nominal Capacity Btu/h
3400 Btu/h
Operating Temperature
50 - 131 °F / 10 - 55 °C
Nominal Voltage
230 V
Max Current
18 A
Nominal Capacity Watts
1000 W

Description

SPECTRACOOL Slim Fit Indoor Air Conditio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.