
SPECTRACOOL Slim Fit Indoor Air Conditioner, 37.40x15.70x10.20, Lt Gra
Mfr # S101026G060
Zoro # G6828046
product price: $7,083.91
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Gauge
18 ga
Application
Indoor
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S101026G060
Zoro #
G6828046
UPC #
783510281878
Country of Origin
United States
Dimensions
Depth
10.2 in
Height
37.4 in
Width
15.7 in
Size
37.4 in x 15.7 in x 10.2 in
Thickness
18 ga / 1.21 mm
Details
Item
SPECTRACOOL Slim Fit Indoor Air Conditio
Material
Mild Steel
Finish
Powder Coated
Gauge
18 ga
Application
Indoor
Features
Dust-Resistant
Color
Light Gray
NEMA Enclosure Type
12
Standards
UL/cUL Listed Type 12; File No.SA6453; CE; EAC; IP 54 Internal Loop; IP34 External Loop
Voltage
230V
Series
SpectraCool Slim Fit
Weight
39 lb
Remote Access Control
Yes
Nominal Capacity Btu/h
3400 Btu/h
Nominal Voltage
230 V
Operating Temperature
50 - 131 °F / 10 - 55 °C
Nominal Capacity Watts
1000 W
Max Current
18 A
Protection Rating
NEMA Type 12
Description
SPECTRACOOL Slim Fit Indoor Air Conditio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.