
SPECTRACOOL Slim Fit Indoor Air Conditioner, 62.20x15.70x11.60, Lt Gra
Mfr # S162016G060
Zoro # G6828186
product price: $6,332.16
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
NEMA Enclosure Type
12
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S162016G060
Zoro #
G6828186
UPC #
783510281960
Country of Origin
United States
Dimensions
Size
62.2 in x 15.7 in x 11.6 in
Height
62.2 in
Width
15.7 in
Depth
11.6 in
Thickness
18 ga / 1.21 mm
Details
Item
SPECTRACOOL Slim Fit Indoor Air Conditio
Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
NEMA Enclosure Type
12
Color
Light Gray
Application
Indoor
Gauge
18 ga
Voltage
115V
Standards
UL/cUL Listed Type 12; File No.SA6453; CE; EAC; IP 54 Internal Loop; IP34 External Loop
Series
SpectraCool Slim Fit
Weight
147 lb
Max Current
41 A
Nominal Voltage
115 V
Nominal Capacity Btu/h
6800 Btu/h
Operating Temperature
50 - 131 °F / 10 - 55 °C
Nominal Capacity Watts
2000 W
Remote Access Control
Yes
Protection Rating
NEMA Type 12
Description
SPECTRACOOL Slim Fit Indoor Air Conditio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.