SPECTRACOOL Slim Fit Indoor Air Conditioner, 62.20x15.70x11.60, Lt Gra

  • Mfr # S162026G050

  • Zoro # G6827933


product price:  $6,332.16
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
62.2 in x 15.7 in x 11.6 in
Color
Light Gray
Width
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S162026G050
Zoro #
G6827933
UPC #
783510281717
Country of Origin
China

Dimensions

Size
62.2 in x 15.7 in x 11.6 in
Width
15.7 in
Height
62.2 in
Depth
11.6 in
Thickness
18 ga / 1.21 mm

Details

Item
SPECTRACOOL Slim Fit Indoor Air Conditio
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
18 ga
Features
Dust-Resistant
NEMA Enclosure Type
12
Application
Indoor
Standards
UL/cUL Listed Type 12; File No.SA6453; CE; EAC; IP 54 Internal Loop; IP34 External Loop
Voltage
230V
Weight
145 lb
Series
SpectraCool Slim Fit
Operating Temperature
50 - 131 °F / 10 - 55 °C
Nominal Capacity Btu/h
6800 Btu/h
Nominal Capacity Watts
2000 W
Remote Access Control
No
Max Current
24 A
Nominal Voltage
230 V
Protection Rating
NEMA Type 12

Description

SPECTRACOOL Slim Fit Indoor Air Conditio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.