SPECTRACOOL Slim Fit Indoor Air Conditioner, 62.20x15.70x11.60, Lt Gra

  • Mfr # S162026G060

  • Zoro # G6828159


product price:  $6,787.09
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
11.6 in
Gauge
18 ga
Width
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S162026G060
Zoro #
G6828159
UPC #
783510281892
Country of Origin
China

Dimensions

Depth
11.6 in
Width
15.7 in
Size
62.2 in x 15.7 in x 11.6 in
Height
62.2 in
Thickness
18 ga / 1.21 mm

Details

Item
SPECTRACOOL Slim Fit Indoor Air Conditio
Material
Mild Steel
Finish
Powder Coated
Gauge
18 ga
Color
Light Gray
Application
Indoor
Features
Dust-Resistant
NEMA Enclosure Type
12
Voltage
230V
Standards
UL/cUL Listed Type 12; File No.SA6453; CE; EAC; IP 54 Internal Loop; IP34 External Loop
Weight
148 lb
Series
SpectraCool Slim Fit
Protection Rating
NEMA Type 12
Nominal Capacity Watts
2000 W
Nominal Voltage
230 V
Remote Access Control
Yes
Max Current
24 A
Operating Temperature
50 - 131 °F / 10 - 55 °C
Nominal Capacity Btu/h
6800 Btu/h

Description

SPECTRACOOL Slim Fit Indoor Air Conditio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.