Zoro Homepage

Splitter 5-Way

  • Mfr # DSPLIT

  • Zoro # G5844239


product price: $38.99
/ea

Key Features

Material
Plastic
Finish
Smooth Matte
Color
Beige
Weight
0.50 lb
Terminal Connection
RJ11/RJ12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSPLIT
Zoro #
G5844239
UPC #
783510173333
Country of Origin
China

Details

Item
Splitter 5-Way
Material
Plastic
Finish
Smooth Matte
Color
Beige
Weight
0.50 lb
Terminal Connection
RJ11/RJ12

Description

Splitter 5-Way

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.