Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splitter Box Block Assemblies, Aluminum

  • Mfr # ASBB225

  • Zoro # G6808017


product price: $54.15
/ea

Key Features

Material
Aluminum
Finish
Brushed
Color
Unpainted
Weight
0.50 lb
Branch Lug Wire Size
14-2/0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASBB225
Zoro #
G6808017
UPC #
783510498504
Country of Origin
Mexico

Dimensions

Branch Lug Wire Size
14-2/0
Main Lug Wire Size
6-300MCM kcmil

Details

Item
Splitter Box Block Assemblies,Aluminum
Material
Aluminum
Finish
Brushed
Color
Unpainted
Weight
0.50 lb
Branch Lug Quantity
3
Main Amps
225 A
Branch Amps
125 A
Main Lug Quantity
1

Description

Splitter Box Block Assemblies,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.